Skip to Main Content
customer-service Help
Ipg

Rg303 Nat 24Mmx54.8M Ip, Pk36

Ipg Rg303 Nat 24Mmx54.8M Ip, Pk36 RG303.4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.50 ($3.93/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $141.50

Ipg #RG303.4 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.4 mil
  • Tape Width: 24 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Thickness: 4.4 mil
  • Tape Adhesive Strength: 30 oz/in
  • Tensile Strength: 130 lb./in.
  • Tape Tensile Strength: 130 lb-in
  • Color: Clear
  • Material: Synthetic Rubber/Resin (Adhesive), BOPP (Backing)
  • Max. Tape Performance Temp.: Not Rated
  • Series: RG303
  • Features: Medium Strength Fiberglass Reinforced Tape Designed for Packaging, Palletizing and Unitizing Application; Provides Excellent Adhesion to Corrugated Cartons and Outstanding Holding Power
  • Adhesion Strength: 60 oz./in.
  • Shape: Continuous Roll
  • Length: 54.8m
  • Tape Elongation: 5 %
  • Width: 24mm
  • Tape Core Diameter: 3 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG303, Tape Thickness 4.4 mil, Tape Tensile Strength 130 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 30 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36

Reviews of Ipg #RG303.4