Skip to Main Content
customer-service Help
Ipg

Rg400 Nat 18Mmx55M Ipg, Pk48

Ipg Rg400 Nat 18Mmx55M Ipg, Pk48 RG400.18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$116.99 ($2.44/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $116.99

Ipg #RG400.18 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 5.0 mil
  • Tape Width: 18 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: 30 Degrees F
  • Tape Core Diameter: 3 in
  • Shape: Continuous Roll
  • Max. Tape Performance Temp.: 140 Degrees F
  • Features: Provides Resistance to Filament Delamination and Separation; Excellent Adhesion to Corrugated Cartons and Outstanding Holding Power; Will Hand Break, No Knives Needed
  • Width: 18mm
  • Length: 55m
  • Tape Adhesive Strength: 80 oz/in
  • Tape Elongation: 5 %
  • Tensile Strength: 110 lb./in.
  • Thickness: 5 mil
  • Color: Clear
  • Adhesion Strength: 80 oz./in.
  • Tape Tensile Strength: 110 lb-in
  • Series: RG400
  • Performance Temp.: 32 Degrees to 140 Degrees F
  • Material: Synthetic Rubber/Resin (Adhesive), BOPP (Backing)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG400, Tape Thickness 5.0 mil, Tape Tensile Strength 110 lb-in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 80 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48

Reviews of Ipg #RG400.18