Ipg
Rg400 Nat 24Mmx55M Ipg, Pk36
- Zoro #: G1569736
- Mfr #: RG400.24
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Filament Tape
- Tape Backing Material: Polypropylene
- Reinforced Tape: Yes
- Tape Adhesive: Rubber
- Tape Thickness: 5.0 mil
- Tape Width: 24 mm
- Tape Length: 55 m
- Tape Shape: Continuous Roll
$152.20
Pk of 36, $4.23/ea
Subtotal: $152.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ipg #RG400.24 Specifications
- Zoro #: G1569736
- Mfr #: RG400.24
- Item: Filament Tape
- Tape Backing Material: Polypropylene
- Reinforced Tape: Yes
- Tape Adhesive: Rubber
- Tape Thickness: 5.0 mil
- Tape Width: 24 mm
- Tape Length: 55 m
- Tape Shape: Continuous Roll
- Tape Color: Tan
- Min. Tape Performance Temp.: 30 Degrees F
- Material: 1.1 mil (28µ) Biaxial Oriented PP Film
- Length: 4.88
- Tape Core Diameter: 3 in
- Tape Adhesive Strength: 80 oz/in
- Tape Elongation: 3.5
- Tape Tensile Strength: 110 lb-in
- Thickness: 5
- Max. Tape Performance Temp.: 140 Degrees F
- Tensile Strength: 110 lb/in of width
- Adhesion Strength: 80 oz./in.
- Series: RG400
- Width: 1
- Shape: Continuous Roll
- Performance Temp.: 32 Degrees to 140 Degrees F
- Color: NATURAL
- Features: Provides Resistance to Filament Delamination and Separation; Excellent Adhesion to Corrugated Cartons and Outstanding Holding Power; Will Hand Break, No Knives Needed
- Adhesive: Synthetic Rubber/Resin
- Country of Origin (subject to change): United States
Description
Filament Tape, Series RG400, Tape Thickness 5.0 mil, Tape Tensile Strength 110 lb-in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 80 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36
Reviews of Ipg #RG400.24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IPG Tape, RG20 Nat .75"X60 yd. Perf, PK48 RG20
- IPG Tape, TPP350B Blue 24mmX55M IP-IP, PK36 TPP350B
- IPG White Bopp Utility Filament Tape, 199 1 199
- IPG Rg15 Nat 18Mmx54.8M Ipg, Pk48 RG15..27
- IPG Tape, RA6 Nat 1.5"X60 yd. Perf, PK24 RA6
- IPG Pet Med. Grade Filament Tape, 96Mmx54.8M RG16
- IPG Tape, RG316 Nat 72mmX54.8M IP-IP, PK16 RG316
- IPG Utility Grade Reinforced Paper 758, 24Mm 758
- IPG Utility Mopp Tape, 100A 100No., Acrylic A 100A
- IPG Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 RG16..35G
- IPG Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 RG316.3G
- Ipg Filament Tapes