Skip to Main Content
customer-service Help
Ipg

Tape, 783 Black 18mmX54.8M, PK48

Ipg Tape, 783 Black 18mmX54.8M, PK48 783
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$383.00 /ea ($7.98/unit)

Order in multiples of 7

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $2,681.00

Ipg #783 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 8.00 mil
  • Tape Width: 18mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Black
  • Min. Tape Performance Temp.: Not Rated
  • Series: 783
  • Max. Tape Performance Temp.: Not Rated
  • Tape Adhesive Strength: 37 oz/in
  • Tape Core Diameter: 3 in
  • Tape Elongation: 5%
  • Tape Tensile Strength: 333 lb/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series 783, Tape Thickness 8.00 mil, Tape Tensile Strength 333 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 37 oz/in, Tape Color Black, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48

Reviews of Ipg #783