Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, 788 Nat 12mmX54.8M, PK72

  • Zoro #: G8645723
  • Mfr #: 788
$180.00 /ea ($2.50/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #788 Specifications

  • Zoro #: G8645723
  • Mfr #: 788
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.90 mil
  • Tape Width: 12mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Tape Core Diameter: 3 in
  • Max. Tape Performance Temp.: Not Rated
  • Series: 788
  • Tape Adhesive Strength: 36 oz/in
  • Tape Elongation: 5%
  • Tape Tensile Strength: 105 lb/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series 788, Tape Thickness 4.90 mil, Tape Tensile Strength 105 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 36 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 72

Reviews of Ipg #788