Intertape
Tape, 815 IVR 12mmX55M, PK72
Mfr # 815
Zoro # G8645470
Sold in multiples of 5 for $934.95
Free Shipping & Returns
$934.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material MOPP Film
- Reinforced Tape Yes
- Tape Adhesive Synthetic Rubber/Resin
- Tape Thickness 4.6"
- Tape Width 0.47"
Explore More Products
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 RG315.5G
- INTERTAPE Rg15 Nat 48Mmx54.8M Ipg, Pk24 RG15..29
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 RG316.3G
- INTERTAPE Rg286 Nat 9Mmx54.8M Ipg, Pk96 RG286.3
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 RG16..37G
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 4 mil, PK72 RG300.39G
- INTERTAPE Tape, RA1 Nat 1"X60 yd., PK36 RA1
- INTERTAPE 197 Wht 18Mmx55M Ipg, Pk96 197...46
- INTERTAPE Rg22 Nat 48Mmx55M Perf, Pk24 RG22..30
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 76300
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 GS 490
- Intertape Filament Tapes