Skip to Main Content
customer-service Help

Tape, 815 IVR 72mmX54.8M, PK12

Ipg Tape, 815 IVR 72mmX54.8M, PK12 815
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.00 /ea ($12.67/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
See full product details
This item ships free.

Ipg #815 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.60 mil
  • Tape Width: 72mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Off-White
  • Min. Tape Performance Temp.: 40 Degrees F
  • Max. Tape Performance Temp.: 150 Degrees F
  • Tape Core Diameter: 3 in
  • Tape Adhesive Strength: 82 oz/in
  • Series: 815
  • Tape Elongation: 35%
  • Tape Tensile Strength: 150 lb/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series 815, Tape Thickness 4.60 mil, Tape Tensile Strength 150 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 82 oz/in, Tape Color Off-White, Tape Core Diameter 3 in, Tape Elongation 35 Percent, Package Quantity 12

Reviews of Ipg #815