Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, APL100 Blue 36mmX55M, PK24

  • Zoro #: G8645565
  • Mfr #: APL100B
$148.00 /ea ($6.17/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #APL100B Specifications

  • Zoro #: G8645565
  • Mfr #: APL100B
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 1.60 mil
  • Tape Width: 36mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Blue
  • Min. Tape Performance Temp.: -25 Degrees F
  • Series: APL100
  • Tape Adhesive Strength: 85 oz/in
  • Tape Core Diameter: 3 in
  • Tape Tensile Strength: 100 lb/in
  • Tape Elongation: 5%
  • Standards: Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105
  • Max. Tape Performance Temp.: 140 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series APL100, Tape Thickness 1.60 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. -25 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Standards Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105, Tape Adhesive Rubber, Tape Adhesive Strength 85 oz/in, Tape Color Blue, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #APL100B