Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, APL200 Nat 24mmX55M, PK36

  • Zoro #: G8645881
  • Mfr #: APL200
$183.00 /ea ($5.08/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #APL200 Specifications

  • Zoro #: G8645881
  • Mfr #: APL200
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 2.00 mil
  • Tape Width: 24mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: -25 Degrees F
  • Standards: Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105
  • Max. Tape Performance Temp.: 140 Degrees F
  • Tape Elongation: 5%
  • Tape Tensile Strength: 200 lb/in
  • Tape Adhesive Strength: 107 oz/in
  • Tape Core Diameter: 3 in
  • Series: APL200
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series APL200, Tape Thickness 2.00 mil, Tape Tensile Strength 200 lb/in, Min. Tape Performance Temp. -25 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Standards Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105, Tape Adhesive Rubber, Tape Adhesive Strength 107 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36

Reviews of Ipg #APL200