Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, RA6 Nat 2"X60 yd. Perf, PK24

  • Zoro #: G8645425
  • Mfr #: RA6
$1,097.00 /ea ($45.71/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Paper
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RA6 Specifications

  • Zoro #: G8645425
  • Mfr #: RA6
  • Item: Filament Tape
  • Tape Backing Material: Paper
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 12.40 mil
  • Tape Width: 2 in
  • Tape Length: 60 yd
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Max. Tape Performance Temp.: 400 Degrees F
  • Tape Elongation: 5%
  • Tape Tensile Strength: 107 lb/in
  • Series: RA6
  • Tape Core Diameter: 3 in
  • Tape Adhesive Strength: 54 oz/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RA6, Tape Thickness 12.40 mil, Tape Tensile Strength 107 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 400 Degrees F, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Adhesive Strength 54 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #RA6