Skip to Main Content
customer-service Help
Ipg

Tape, RA6 Nat .75"X60 yd. Perf, PK48

Ipg Tape, RA6 Nat .75"X60 yd. Perf, PK48 RA6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$822.00 /ea ($17.13/unit)

Order in multiples of 7

  • Item: Filament Tape
  • Tape Backing Material: Paper
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $5,754.00

Ipg #RA6 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Paper
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 12.40 mil
  • Tape Width: 3/4 in
  • Tape Length: 60 yd
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Tape Core Diameter: 3 in
  • Tape Elongation: 5%
  • Max. Tape Performance Temp.: 400 Degrees F
  • Tape Adhesive Strength: 54 oz/in
  • Tape Tensile Strength: 107 lb/in
  • Series: RA6
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RA6, Tape Thickness 12.40 mil, Tape Tensile Strength 107 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 400 Degrees F, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Adhesive Strength 54 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48

Reviews of Ipg #RA6