Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, RG12 Nat 48mmX54.8M, PK24

  • Zoro #: G8645924
  • Mfr #: RG12
$402.00 /ea ($16.75/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG12 Specifications

  • Zoro #: G8645924
  • Mfr #: RG12
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 6.20 mil
  • Tape Width: 48mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: 40 Degrees F
  • Max. Tape Performance Temp.: 200 Degrees F
  • Tape Adhesive Strength: 40 oz/in
  • Tape Tensile Strength: 275 lb/in
  • Series: RG12
  • Tape Elongation: 5%
  • Tape Core Diameter: 3 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG12, Tape Thickness 6.20 mil, Tape Tensile Strength 275 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 40 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #RG12