Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, RG15 Nat 36mmX54.8M, PK24

  • Zoro #: G8645391
  • Mfr #: RG15
$240.00 /ea ($10.00/unit)

Order in multiples of 7

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG15 Specifications

  • Zoro #: G8645391
  • Mfr #: RG15
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 5.60 mil
  • Tape Width: 36mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: 40 Degrees F
  • Tape Tensile Strength: 175 lb/in
  • Max. Tape Performance Temp.: 200 Degrees F
  • Series: RG15
  • Tape Adhesive Strength: 39 oz/in
  • Tape Core Diameter: 3 in
  • Tape Elongation: 5%
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG15, Tape Thickness 5.60 mil, Tape Tensile Strength 175 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 39 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #RG15