Skip to Main Content
customer-service Help
Ipg

Tape, RG20 Nat .75"X60 yd. Perf, PK48

Ipg Tape, RG20 Nat .75"X60 yd. Perf, PK48 RG20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$415.00 /ea ($8.65/unit)

Order in multiples of 5

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $2,075.00

Ipg #RG20 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 9.50 mil
  • Tape Width: 3/4 in
  • Tape Length: 60 yd
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Tape Core Diameter: 3 in
  • Tape Elongation: 5%
  • Series: RG20
  • Tape Adhesive Strength: 40 oz/in
  • Max. Tape Performance Temp.: Not Rated
  • Tape Tensile Strength: 370 lb/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG20, Tape Thickness 9.50 mil, Tape Tensile Strength 370 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 40 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48

Reviews of Ipg #RG20