Skip to Main Content
customer-service Help

Tape, RG22 Nat 18mmX55M Perf, PK48

Ipg Tape, RG22 Nat 18mmX55M Perf, PK48 RG22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$370.00 /ea ($7.71/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $3,700.00

Ipg #RG22 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 7.00 mil
  • Tape Width: 18mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Max. Tape Performance Temp.: Not Rated
  • Tape Tensile Strength: 253 lb/in
  • Tape Core Diameter: 3 in
  • Tape Adhesive Strength: 46 oz/in
  • Tape Elongation: 5%
  • Series: RG22
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG22, Tape Thickness 7.00 mil, Tape Tensile Strength 253 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 46 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48

Reviews of Ipg #RG22