Skip to Main Content
customer-service Help
Ipg

Tape, RG3 Nat 36mmX54.8M, PK24

Ipg Tape, RG3 Nat 36mmX54.8M, PK24 RG3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$206.00 /ea ($8.58/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $2,060.00

Ipg #RG3 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.90 mil
  • Tape Width: 36mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Max. Tape Performance Temp.: Not Rated
  • Tape Elongation: 5%
  • Series: RG3
  • Tape Tensile Strength: 131 lb/in
  • Tape Adhesive Strength: 41 oz/in
  • Tape Core Diameter: 3 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG3, Tape Thickness 4.90 mil, Tape Tensile Strength 131 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 41 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #RG3