Skip to Main Content
customer-service Help
Ipg

Tape, RG303 Nat 72mmX54.8M IP-IP, PK16

Ipg Tape, RG303 Nat 72mmX54.8M IP-IP, PK16 RG303
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$180.00 /ea ($11.25/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $1,800.00

Ipg #RG303 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.40 mil
  • Tape Width: 72mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Max. Tape Performance Temp.: Not Rated
  • Series: RG303
  • Tape Adhesive Strength: 30 oz/in
  • Tape Tensile Strength: 130 lb/in
  • Tape Core Diameter: 3 in
  • Tape Elongation: 5%
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG303, Tape Thickness 4.40 mil, Tape Tensile Strength 130 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 30 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16

Reviews of Ipg #RG303