Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, RG319 Nat 18mmX330M, PK16

  • Zoro #: G8645960
  • Mfr #: RG319
$394.00 /ea ($24.63/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG319 Specifications

  • Zoro #: G8645960
  • Mfr #: RG319
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 5.30 mil
  • Tape Width: 18mm
  • Tape Length: 330m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Max. Tape Performance Temp.: Not Rated
  • Tape Core Diameter: 3 in
  • Tape Tensile Strength: 168 lb/in
  • Tape Elongation: 5%
  • Series: RG319
  • Tape Adhesive Strength: 68 oz/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG319, Tape Thickness 5.30 mil, Tape Tensile Strength 168 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 68 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16

Reviews of Ipg #RG319