Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, RG400 Nat 36mmX55M, PK24

  • Zoro #: G9887913
  • Mfr #: RG400
$115.39 ($4.81/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG400 Specifications

  • Zoro #: G9887913
  • Mfr #: RG400
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 5.00 mil
  • Tape Width: 36mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: 30 Degrees F
  • Tape Tensile Strength: 110 lb/in
  • Duct Tape Adhesive: Rubber
  • Max. Tape Performance Temp.: 140 Degrees F
  • Tape Core Diameter: 3 in
  • Tape Elongation: 5%
  • Tape Adhesive Strength: 80 oz/in
  • Series: RG400
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG400, Tape Thickness 5.00 mil, Tape Tensile Strength 110 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 80 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #RG400