Intertape
Tape, RP24 Nat 2"X60 yd. Perf, PK24
Mfr # RP24
Zoro # G8645495
Sold in multiples of 10 for $8,199.90
Free Shipping & Returns
$8,199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1.42 mil (0.036 mm) Polyester Film
- Reinforced Tape Yes
- Tape Adhesive Natural Rubber / Resin
- Tape Thickness 10.2"
- Tape Width 2"
Explore More Products
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 RG316.4G
- INTERTAPE 197 WHT 12MMX55M IPG-IPG 144 197...45
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 RG3...56
- INTERTAPE Tape, TPP350B Blue 24mmX55M IP-IP, PK36 TPP350B
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 RG300.41G
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 RG16..34G
- INTERTAPE Pet Filament Tape, 24Mmx330M RG317
- INTERTAPE 197 Clr 18Mmx55M Ipg, Pk96 197...7
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 91404
- SHURTAPE Packaging Tape, 48mm W, Clear, 4-47/64" dia GS 490
- INTERTAPE Rg15 Nat 48Mmx54.8M Ipg, Pk24 RG15..29
- Intertape Packing Tape & Dispensers