Skip to Main Content
customer-service Help
Ipg

Tape, RP24 Nat 3"X60 yd. Perf, PK16

Ipg Tape, RP24 Nat 3"X60 yd. Perf, PK16 RP24
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$564.87 /ea ($35.30/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $5,648.70

Ipg #RP24 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 10.20 mil
  • Tape Width: 3 in
  • Tape Length: 60 yd
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Tape Elongation: 25%
  • Tape Core Diameter: 3 in
  • Tape Adhesive Strength: 38 oz/in
  • Max. Tape Performance Temp.: Not Rated
  • Tape Tensile Strength: 272 lb/in
  • Series: RP24
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RP24, Tape Thickness 10.20 mil, Tape Tensile Strength 272 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 38 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 16

Reviews of Ipg #RP24