Skip to Main Content
customer-service Help

Tape, TPP200B Blue 18mmX55M IP-IP, PK48

  • Zoro #: G9886985
  • Mfr #: TPP200B
Ipg Tape, TPP200B Blue 18mmX55M IP-IP, PK48 TPP200B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$132.00 ($2.75/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
See full product details
This item ships free.

Ipg #TPP200B Specifications

  • Zoro #: G9886985
  • Mfr #: TPP200B
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
  • Tape Adhesive: Rubber
  • Tape Thickness: 2.60 mil
  • Tape Width: 18mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Blue
  • Min. Tape Performance Temp.: Not Rated
  • Tape Adhesive Strength: 30 oz/in
  • Tape Core Diameter: 3 in
  • Tape Elongation: 25%
  • Tape Tensile Strength: 90 lb/in
  • Duct Tape Adhesive: Rubber
  • Max. Tape Performance Temp.: 200 Degrees F
  • Series: TPP200
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series TPP200, Tape Thickness 2.60 mil, Tape Tensile Strength 90 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 30 oz/in, Tape Color Blue, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 48

Reviews of Ipg #TPP200B