Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, TPP200W White 24mmX55M IP-IP, PK36

  • Zoro #: G8645443
  • Mfr #: TPP200W
$132.00 /ea ($3.67/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
See full product details
This item ships free.

Ipg #TPP200W Specifications

  • Zoro #: G8645443
  • Mfr #: TPP200W
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
  • Tape Adhesive: Rubber
  • Tape Thickness: 2.60 mil
  • Tape Width: 24mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: White
  • Min. Tape Performance Temp.: Not Rated
  • Tape Core Diameter: 3 in
  • Tape Elongation: 25%
  • Max. Tape Performance Temp.: 200 Degrees F
  • Tape Tensile Strength: 90 lb/in
  • Series: TPP200
  • Tape Adhesive Strength: 30 oz/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series TPP200, Tape Thickness 2.60 mil, Tape Tensile Strength 90 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 30 oz/in, Tape Color White, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 36

Reviews of Ipg #TPP200W