Skip to Main Content
customer-service Help

Tpp200W Wht 36Mmx55M Ip, Pk24

Ipg Tpp200W Wht 36Mmx55M Ip, Pk24 TPP200W03655
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$136.34 ($5.68/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
See full product details
This item ships free.

Ipg #TPP200W03655 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: No
  • Tape Adhesive: Rubber
  • Tape Thickness: 2.6 mil
  • Tape Width: 36 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: White
  • Min. Tape Performance Temp.: Not Rated
  • Thickness: 2.6 mil
  • Tape Elongation: 25 %
  • Tape Core Diameter: 3 in
  • Tensile Strength: 90 lb./in.
  • Max. Tape Performance Temp.: 200 Degrees F
  • Tape Tensile Strength: 90 lb-in
  • Tape Adhesive Strength: 30 oz/in
  • Color: White
  • Width: 36mm
  • Performance Temp.: 200 Degrees F
  • Length: 55m
  • Adhesion Strength: 30 oz./in.
  • Material: Natural Rubber/Resin (Adhesive), MOPP (Backing)
  • Features: Excellent Adhesion; Stain/Residue Free Removal from Painted Metals, Stainless Steel, ABS Plastic and Other Common Appliance Surfaces
  • Shape: Continuous Roll
  • Series: TPP200
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series TPP200, Tape Thickness 2.6 mil, Tape Tensile Strength 90 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 30 oz/in, Tape Color White, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 24

Reviews of Ipg #TPP200W03655