Ipower
4-in-1 Water Tester
- Zoro #: G805979133
- Mfr #: LGTESTWATER4FUNC
Key Features
- Color: White
- Length: 8.33
- Material: Metal
- Width: 3.15
- Height: 2
- Package Quantity: 1
$44.99
Subtotal: $44.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TEST PRODUCTS INTL Red 1000V Insulated Crocodile Clip A066R
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 60" 62-060-1M
- REED INSTRUMENTS Test Probe Set, Banana Style R1130
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DUAL RETRACTABLE 10' LEAD SET KH1140
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR Fluke-AC280
- ZORO SELECT Modular Test Probes, Alligator, Plunger 4WRA9
- B&K PRECISION Test Leads, Red/Black, 60A, 78 in. L TLPWR1
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft 58-180-1M
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR Fluke-TP80
- TEST PRODUCTS INTL Scope Probe, 250 MHzX10, w/Readout, 2m NS P250BR2
- ZORO SELECT Modular Test Lead Kit, Length 48 In 4WRD5
- Ipower Test Leads & Probes