BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adj. Wrench, Ins., 8", 15/16" Cap., Chrome

IREGA| Zoro #: G2167943| Mfr #: IR92SI8

$60.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Work Installations up to 1000VAC and 1500VDC
Finish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167943 Mfr #: IR92SI8
Features: Work Installations up to 1000VAC and 1500VDCFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Adjustable Wrench Grip Style: Insulated
Overall Length: 8"Jaw Capacity: 15/16"
Nonsparking: NoWrench Nominal Length: 8"
Material: steelWrench Handle End Style: Solid
Standards: IEC 60900:2004Item: Adjustable Wrench
Insulated / Uninsulated: InsulatedCountry of Origin (subject to change): Spain

Description

Adjustable Wrench, Insulated, Nonsparking No, Wrench Nominal Length 8 In., Overall Length 8 In., Jaw Capacity 15/16 In., Steel, Chrome, Adjustable Wrench Grip Style Insulated, Wrench Handle End Style Solid, Standard Tool (Accessory Needed for Tethering), Features Work Installations up to 1000VAC and 1500VDC, Standards IEC 60900:2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews