Iris Usa
IRIS Weatherpro 46 qt Clear Storage Box 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable
Mfr # 110450
Zoro # G405313641
product price: $24.49
/eaSold in multiples of 6 for $146.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Iris Usa
- MFR # 110450
- Zoro # G405313641
- UPC # 762016429083
- Country of Origin United States
- Category Storage Totes & Containers
Details
Item | Stackable Storage Box |
Stackable | Yes |
Description
Store your favorite keepsakes and other large valuables in this 46 Quart WeatherPro heavy-duty storage tote. The WeatherPro seal on the storage bin lid protects contents by keeping air and moisture out. Safely store up to 40 pounds of material, such as crafting supplies, camping gear, or clothing in these big storage bins. he grooves in the reinforced lids means these 46 quart stackable totes with lids can be placed on top of the 30 and 46 quart IRIS tote boxes to save space and create a customized storage solution.
- • Weatherpro storage seal on storage tote is the ideal way to keep stored contents clean and dry
- • Reinforced lid provides stability for stackable plastic storage bins
- • Four durable buckle latches on Weathertight tote lid secure contents inside
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-20-SCD)
- LYON Welded Upright Frame (DD64244)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 10 S (3675)
- GHENT Counter Display Case, Honey Maple (8949M-MB-H)
- IRIS USA IRIS Clear Storage Bin 3 in. H X 4.5 in. W X 7.5 in. D Stackable (200510)
- IRIS USA IRIS WEATHERPRO 74 qt Clear Storage Tote 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable (110586)
- IRIS USA IRIS WEATHERPRO 19 qt Clear Storage Tote 7.88 in. H X 11.75 in. W X 17.5 in. D Stackable (110380)
- IRIS USA Stack And Pull Latching Flat Lid Storage Box, 6.73 Gal, 16.5in X 22in X 6.5in, Clear/translucent Blue (100364)
- IRIS USA IRIS WEATHERPRO 30 qt Clear Storage Box 7.75 in. H X 15.75 in. W X 19.7 in. D Stackable (110400)
- BEY BERK INTERNATIONAL Bey-Berk International R54 1 x 2 in. Hinged Box with Removable Divider & Brushed Silver Engraving Plate; Ebony (R54)
- MOLDED FIBERGLASS Stack & Nest Storage Container, 1.5 gal, 11-3/4 in L, 8-3/4 in W, 4-1/8 in H, White (9201085269)
- ORBIS Straight Wall Stackable Storage Container, 26.2 gal, 48 in L, 15 in W, 10-3/4 in H, Blue, Plastic (SO4815-11 Blue)