SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

IRON OUT 152 oz. Fragrance Free Stain Remover

IRON OUT| Zoro #: G1043192| Mfr #: IO10N

$22.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use On: Clothes, Sinks, Toilets, DishwashersFragrance: UnscentedApplication Method: Cloth, Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043192 Mfr #: IO10N
For Use On: Clothes, Sinks, Toilets, DishwashersFragrance: Unscented
Application Method: Cloth, BrushItem: Stain Remover
Container Type: Plastic BottleRecommended Dilution: Variable
Size: 152 oz.Country of Origin (subject to change): United States

Description

Stain Remover, 152 oz., Container Type Plastic Bottle, Application Method Cloth, Brush, For Use On Clothes, Sinks, Toilets, Dishwashers, Fragrance Unscented, Recommended Dilution Variable

Reviews