SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

IRON OUT 28 oz. Plastic Bottle Fragrance Free Stain Remover

IRON OUT| Zoro #: G1253917| Mfr #: IO30N

$5.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use On: Clothes, Sinks, Toilets, DishwashersSize: 28 oz.Recommended Dilution: Variable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253917 Mfr #: IO30N
For Use On: Clothes, Sinks, Toilets, DishwashersSize: 28 oz.
Recommended Dilution: VariableItem: Stain Remover
Application Method: Cloth, BrushContainer Type: Plastic Bottle
Fragrance: UnscentedCountry of Origin (subject to change): United States

Description

Stain Remover, 28 oz., Container Type Plastic Bottle, Application Method Cloth, Brush, For Use On Clothes, Sinks, Toilets, Dishwashers, Fragrance Unscented, Recommended Dilution Variable

Reviews