DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IRON OUT 76 oz. Fragrance Free Stain Remover

IRON OUT| Zoro #: G0844873| Mfr #: IO65N

$12.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fragrance: Fragrance Free
Recommended Dilution: Variable
For Use On: Clothes, Sinks, Toilets, Dishwashers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844873 Mfr #: IO65N
Fragrance: Fragrance FreeRecommended Dilution: Variable
For Use On: Clothes, Sinks, Toilets, DishwashersItem: Stain Remover
Size: 76 oz.Container Type: Plastic Bottle
Application Method: Cloth, BrushCountry of Origin (subject to change): United States

Description

Stain Remover, 76 oz., Container Type Plastic Bottle, Application Method Cloth, Brush, For Use On Clothes, Sinks, Toilets, Dishwashers, Fragrance Fragrance Free, Recommended Dilution Variable

Reviews