Rust Remover, Jug, 1Gal.

IRON OUT| Zoro #: G1258196| Mfr #: LIO4128N

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use On: Outdoor Surfaces, Concrete, Aluminum, Vinyl, Wood, Masonry, Stucco, MetalSize: 1 gal.Recommended Dilution: Ready to Use
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258196 Mfr #: LIO4128N
For Use On: Outdoor Surfaces, Concrete, Aluminum, Vinyl, Wood, Masonry, Stucco, MetalSize: 1 gal.
Recommended Dilution: Ready to UseItem: Rust Stain Remover
Application Method: Pump SprayerContainer Type: jug
Fragrance: UnscentedCountry of Origin (subject to change): United States

Description

Rust Stain Remover, 1 gal., Container Type Jug, Application Method Pump Sprayer, For Use On Outdoor Surfaces, Concrete, Aluminum, Vinyl, Wood, Masonry, Stucco, Metal, Fragrance Unscented, Recommended Dilution Ready To Use

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews