Ironcat

TIG Welding Gloves, Deerskin Palm, S, PR

Ironcat TIG Welding Gloves,  Deerskin Palm,  S,  PR 6130/S
Hover or click to zoom Tap to zoom
  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Deerskin
  • Glove Back Material: Deerskin
  • Size: S
  • Length: 11-3/4"
  • Glove Leather Grade: A
  • Cut: Gunn
See full product details
$11.12

Subtotal: $11.12

Ironcat #6130/S Specifications

  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Deerskin
  • Glove Back Material: Deerskin
  • Size: S
  • Length: 11-3/4"
  • Glove Leather Grade: A
  • Cut: Gunn
  • Thumb Style: Straight
  • Cuff Material: Cowhide
  • Lining Material: Unlined
  • Glove Length: 12"
  • Back Material: Split Cowhide
  • Glove Size: S
  • Use: Welding, Grinding
  • Hand: Left and Right
  • Stitching Material: Kevlar(R)
  • Palm Material: Cowhide
  • Leather Palm Type: Split
  • Grade of Leather: A
  • Glove Cut: Gunn
  • Cuff: Gauntlet
  • Color: White
  • Welding Glove Application: TIG
  • Shop By: Closeouts
  • Glove Backing Material: Deerskin
  • Country of Origin (subject to change): China

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Welder, 1 Pair

Reviews of Ironcat #6130/S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.