Ironcat

Welding Gloves, Goatskin Palm, M, PR

Ironcat Welding Gloves,  Goatskin Palm,  M,  PR 86552/M
Hover or click to zoom Tap to zoom
Key Features
  • Item: Welding Gloves
  • Application: Welding
  • Leather Palm Material: Goatskin
  • Glove Back Material: Spandex(R)
  • Length: 9"
  • Glove Leather Grade: A
  • Cut: Gunn
  • Thumb Style: Wing
See full product details
$22.63

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ironcat #86552/M Specifications

  • Item: Welding Gloves
  • Application: Welding
  • Leather Palm Material: Goatskin
  • Glove Back Material: Spandex(R)
  • Size: M
  • Length: 9"
  • Glove Leather Grade: A
  • Cut: Gunn
  • Thumb Style: Wing
  • Cuff Material: Spandex(R)
  • Lining Material: Kevlar(R)
  • Design: Reinforced Palm, Index Finger and Thumb
  • Glove Cut: Gunn
  • Leather Palm Type: Grain
  • Glove Size: M
  • Color: Black
  • Palm Material: Cowhide
  • Hand: Left and Right
  • Grade of Leather: Premium
  • Use: Carpentry, Landscaping, Ranching and Equipment Operation
  • Stitching Material: Kevlar(R)
  • Glove Length: 10-1/4"
  • Back Material: Spandex
  • Cuff: Hook-and-Loop
  • Size- Numeric: 8
  • Size- Alpha: M
  • Minimum Temperature: Not Rated
  • Country of Origin (subject to change): Pakistan

Description

Leather Gloves, Stitching Material Kevlar(R), Glove Length 10 1/4 in, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Reviews of Ironcat #86552/M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.