Ironclad
Anti-Vibration Gloves, Full, XL, PR
- Zoro #: G5311284
- Mfr #: WWI2-05-XL
Hover or click to zoom Tap to zoom
$19.99
- Color: Black
- Palm Material: Microsuede
- Glove Back Material: Nylon, Spandex(R)
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.99
Ironclad #WWI2-05-XL Specifications
- Zoro #: G5311284
- Mfr #: WWI2-05-XL
- Color: Black
- Palm Material: Microsuede
- Glove Back Material: Nylon, Spandex(R)
- Series: Black Maxx
- Insulated: No
- Finger Style: Full Finger
- Cuff: Adjustable
- Glove Size: XL
- Closure Type: Hook-and-Loop
- Standards: EN 388
- Knuckle Padding Material: Neoprene
- Hand: Left and Right
- Features: Vibration Palm Protection
- Back Material: Nylon, Spandex
- Item: Anti-Vibration Gloves
- Palm Construction: 1-Layer
- Size: XL
- Lining: Unlined
- Touchscreen Nib: No
- ANSI/ISEA Abrasion Level: Not Tested
- Includes Red Palm: No
- Latex-Free: Yes
- Waterproof: No
- Low-Profile Impact Protection: No
- EN 388 Rating: 2122
- Reflective Backing: No
- Includes Double Palm: No
- Silicone-Free: No
- Thumb Sweat Wipe: Yes
- EN 388 Impact Rated: No
- Rope Channel Reinforcement: No
- ANSI/ISEA Puncture Force: 65 N
- Includes ID Panel: No
- High Visibility: No
- Includes Pinch Point Protection: No
- Glove Material Color: Black
- Glove Liner Material: Unlined
- Glove Construction: Cut and Sewn
- Brand and Series: Ironclad Vibration Impact WWI2
- Glove Hand Style: Left and Right
- Palm Style: Gel Padding
- Touchscreen Compatible: No
- Glove Length: 9 in
- Includes Heat Pack Pocket: No
- Stitching Material: Nylon
- Water Resistant: No
- Oil Resistant: Yes
- Includes Keypad Nib: No
- Windproof: No
- ANSI/ISEA Puncture Level: 3
- Includes Pull Strap: Yes
- Finger Coverage: Full Finger
- Anti-Static: No
- Glove Materials: Synthetic Leather/Nylon
- Cuff Style: Slip-On
- Glove Features: Reinforced Thumb Crotch
- Includes Padded Palm: Yes
- High-Visibility: No
- Hand Style: Left and Right
- Size- Numeric: 10
- Minimum Temperature: Not Rated
- Material [Leather]: Synthetic Leather
- Palm Type [Mechanics]: Leather
- Vibration Dampening Method: Gel
- Leather Color: Black/Gray
- Palm Material [Subhead]: Leather
- Glove Back Color: Black/Gray
- Size- Alpha: XL
- Includes Reinforced Thumb Crotch: Yes
- Oil-Resistant: Yes
- Country of Origin (subject to change): Multiple
Description
Mechanics Gloves, Color Black, Palm Material Synthetic Leather, Palm Construction 1-Layer, Knuckle Padding Material Neoprene, Stitching Material Nylon, Adjustable Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger, Unlined Lining, 1 Pair
Reviews of Ironclad #WWI2-05-XL
Explore more
- IRONCLAD Anti-Vibration Gloves, Full, S, PR WWI2-02-S
- IRONCLAD Impact Gloves, 2XL, Gauntlet Cuff, PR INDI-KC5-06-XXL
- IRONCLAD Impact Gloves, M, Yellow/Green/Black, PR INDI-HAD-03-M
- IRONCLAD Impact Gloves, Size M, PR MKC5-03-M
- PORTWEST Portwest A721 Medium Anti Impact Grip Glove; Yellow & Orange - Regular A721Y1RM
- RINGERS GLOVES Impact Gloves, M, Hi-Vis Green/Blue, PR 297B-09
- RINGERS GLOVES Roughneck® Barrier Kevloc R297B-08
- WATSON GLOVES Lined Storm Trooper Mitt No Gauntlet-Xlarge PR 95783-X
- Ironclad Anti-Vibration Gloves