Anti-Vibration Mechanics Gloves, S, Blk, PR

IRONCLAD |Zoro #: G0129796|Mfr #: NIMG-02-S

$48.17 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0129796 Mfr #: NIMG-02-S
Palm Material: Synthetic LeatherBack Material: Ribbed Nylon/Spandex
Cuff: ShirredKnuckle Padding Material: Neoprene
Palm Construction: Gel PadItem: Anti-Vibration Mechanics Gloves
Closure Type: Hook-and-LoopFinger Style: Full
Features: Oil and Water Resistant, WashableColor: Black
Size: SSize: S
Country of Origin (subject to change): China

Product Description

Anti-Vibration Mechanics Gloves, S, Black, Palm Material Synthetic Leather, Palm Construction Gel Pad, Full, Back Material Ribbed Nylon/Spandex, Knuckle Padding Material Neoprene, Cuff Shirred, Hook-and-Loop Closure Type, 1 Pair

Product Reviews