Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cold Protection Gloves, M, Black, PR

  • Zoro #: G0028795
  • Mfr #: CCG-03-M

$22.99

  • Standards: EN 388:2003 3222; CE Rated
  • Color: Black
  • Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ironclad #CCG-03-M Specifications

  • Zoro #: G0028795
  • Mfr #: CCG-03-M
Standards: EN 388:2003 3222; CE Rated Color: Black
Cut: Gunn Coating Finish: Smooth
Back Material: Nylon Closure Type: Neoprene Wrist
Palm Construction: Reinforced Cuff: TPR
Item: Cold Protection Gloves Length: 10-4/9"
Finger Style: Full Application: Equipment Operation, Hand and Power Tool Use, Cold Storage, Hunting, Industrial Safety
Thumb Style: Straight Size: M
Thumb Material: Terry Cloth Finger Material: Synthetic Suede
Lining: Micro Fleece Coating Material: Nylon
Palm Material: Synthetic Suede Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cold Protection Gloves, Shirred Cuff, Micro Fleece Lining, M, Black, Palm Material Synthetic Suede, Back Material Nylon, Coating Material Nylon, Coating Finish Smooth, Finger Material Synthetic Suede, Thumb Material Terry Cloth, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Full Finger, Thumb Style Straight, Length 10-4/9 In., 1 Pair

Reviews of Ironclad #CCG-03-M