Ironclad Performance Wear
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR
- Zoro #: G2150883
- Mfr #: KKC2FN-02-S
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level: A2
- Size: S
- Color: Gray
- Glove Coating Material: Nitrile
- Palm Material: HPPE
- Glove Hand Style: Left and Right
- Finger Style: Full Finger
$19.79
Ships from United States
Subtotal: $19.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ironclad Performance Wear #KKC2FN-02-S Specifications
- Zoro #: G2150883
- Mfr #: KKC2FN-02-S
- UPC #: 696511864028
- Item: Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level: A2
- Size: S
- Color: Gray
- Glove Coating Material: Nitrile
- Palm Material: HPPE
- Glove Hand Style: Left and Right
- Finger Style: Full Finger
- Puncture Resistant: Yes
- Series: Command(R)
- ANSI/ISEA Abrasion Level: 4
- Glove Length: 10"
- Glove Lining Material - Cut Resistant: HPPE
- Knuckle Padding Material: None
- Standards: ANSI/CE
- Abrasion Resistant: Yes
- Thumb Style: Wing
- ANSI Puncture Newtons: 0
- Glove Size: S
- Application: Manufacturing
- Suggested Use Environment: Dry, Light Oil and Oily
- ANSI Cut Grams: 789
- Back Material: HPPE
- Gauge: 18
- Cuff: Knit Wrist
- Glove Coating Finish: Foam
- ANSI/ISEA Puncture Level: 0
- ANSI/ISEA Puncture Force: 0
- Weight: 3.00 oz.
- Glove Coating Coverage: 3/4 Dip
- Glove Cut: Gunn
- Finger Material: HPPE
- Stitching Material: HPPE
- ANSI Abrasion Cycles: 4904
- Coating Material: Nitrile
- Brand and Series: Iron Clad Command KKC2FN
- Thickness: 18 ga
- Glove Length Style: Standard
- Silicone-Free: No
- Glove Construction: Seamless Knit
- Glove Materials: HPPE
- Reinforcement Coverage: Reinforced Thumb Crotch
- Latex-Free: Yes
- ANSI/ISEA Cut Load: 789
- ANSI/ISEA Abrasion Cycles: 4904
- ANSI/ISEA Cut Grams: 789
- Glove Coating Cover: 3/4
- Hand Style: Left and Right
- Hand Protection Style: Glove
- Palm Coating Material: Foam Nitrile
- Glove Features: Reinforced Thumb Crotch, Touchscreen Compatible
- Knit Material: HPPE
- Minimum Temperature: Not Rated
- Includes Reinforced Thumb Crotch: Yes
- Color Family: Gray
- Coating Type: Dipped
- Size- Alpha: S
- Touchscreen Compatible: Yes
- Material (Thck): HPPE ( 18 ga )
- Glove Coating Color: Black
- Color (Knit/Coating): Gray / Black
- Knit Material Color: Gray
- Double-Dipped: No
- Size- Numeric: 7
- Package Quantity: 1
- Country of Origin (subject to change): China
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Reviews of Ironclad Performance Wear #KKC2FN-02-S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR SKC4PU-03-M
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR SDXC-04-L
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, 4 Cut Level, PVC, 2XL, 1 PR SDXC-06-XXL
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR KKC5B-04-L
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR SKC2FN-04-L
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , S, PR SKC4N-02-S
- MAGID CutMaster XKS XKS500 Gloves with NitriX Grip Technology Palm Cut Level A5, 12PK XKS500-8
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR 11-531
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR 2076-XXL (11)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A3, PR 23-7518B/8M
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A9, PR 29-0910B/7S
- Ironclad Performance Wear Gloves & Hand Protection