Ironclad Performance Wear
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR
Mfr # G-IKC5-BAS-04-L
Zoro # G4240988
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Gray
- Glove Coating Material Nitrile
- Palm Material Nitrile
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR G-IKC5-BAS-03-M
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR G-IKC5-BAS-02-S
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, 11" L, PR IEX-MIGR5-05-XL
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR ULD-C5-04-L
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XS Sz R-CRY-01-XS
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR G-IKC5-BAS-05-XL
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, XS, PR KCI5SN-01-XS
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, S, Blue, HPPE, PR KKC5BWP-02-S
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A3, HPPE/Steel, 18 ga, 3XL, PR SKC3PU-07-XXXL
- BDG Leather Gloves, L 20-1-10753-L
- DEXTERITY Work Gloves, Nitrile, L, Black/Gray, PR S15GPNVB-9
- Ironclad Performance Wear Gloves & Hand Protection