Ironclad Performance Wear
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR
Mfr # KKC4FN-01-XS
Zoro # G2151319
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XS
- Color Gray
- Glove Coating Material Nitrile
- Palm Material HPPE
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR KKC4FN-03-M
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, M Sz R-CRY-03-M
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR ULD-IMPC5-05-XL
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR KKC3FN-03-M
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR KKCA5-05-XL
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR ULD-C5-06-XXL
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XXL Sz R-EXO-06-XXL
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, M KCi5FN-03-M
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 2XL, 10" L, PR SKC2SN-06-XXL
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 10, 1 PR STAFGPU-10
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XS N10528
- Ironclad Performance Wear Gloves & Hand Protection