Ironclad

Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR

Ironclad Cut Resistant Coated Gloves,  A4 Cut Level,  Polyurethane,  XS,  1 PR KKC4PU-01-XS
Hover or click to zoom Tap to zoom
  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A4
  • Size: XS
  • Color: Gray
  • Glove Coating Material: Polyurethane
  • Palm Material: HPPE
  • Glove Hand Style: Left and Right
  • Finger Style: Full Finger
See full product details
$12.32

Subtotal: $12.32

Ironclad #KKC4PU-01-XS Specifications

  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A4
  • Size: XS
  • Color: Gray
  • Glove Coating Material: Polyurethane
  • Palm Material: HPPE
  • Glove Hand Style: Left and Right
  • Finger Style: Full Finger
  • ANSI/ISEA Abrasion Level: 5
  • Glove Size: XS
  • Glove Lining Material - Cut Resistant: HPPE
  • Thumb Style: Wing
  • ANSI/ISEA Puncture Force: 0
  • Knuckle Padding Material: None
  • Series: Command(R)
  • Standards: ANSI/CE
  • Gauge: 15
  • Abrasion Resistant: Yes
  • Suggested Use Environment: Dry/Light Oil
  • Stitching Material: HPPE
  • ANSI/ISEA Puncture Level: 0
  • Puncture Resistant: Yes
  • Weight: 3.00 oz.
  • Glove Length: 10"
  • Application: Manufacturing
  • ANSI Puncture Newtons: 0
  • ANSI Cut Grams: 1645
  • Finger Material: HPPE
  • Glove Coating Finish: Flat
  • Glove Cut: Gunn
  • Cuff: Knit Wrist
  • Back Material: HPPE
  • ANSI Abrasion Cycles: 13153
  • Glove Coating Coverage: Palm and Fingers
  • Coating Material: Polyurethane
  • Glove Materials: HPPE
  • Glove Length Style: Standard
  • Glove Construction: Seamless Knit
  • Thickness: 15 ga
  • Latex-Free: Yes
  • Brand and Series: Iron Clad Command KKC4PU
  • Reinforcement Coverage: Reinforced Thumb Crotch
  • Silicone-Free: No
  • ANSI/ISEA Abrasion Cycles: 13153
  • ANSI/ISEA Cut Load: 1645
  • ANSI/ISEA Cut Grams: 1645
  • Glove Coating Cover: Palm
  • Hand Style: Left and Right
  • Hand Protection Style: Glove
  • Coating Type: Dipped
  • Palm Coating Material: Polyurethane
  • Color Family: Gray
  • Glove Coating Color: Black
  • Glove Features: Reinforced Thumb Crotch, Touchscreen Compatible
  • Size- Numeric: 6
  • [SUBHEAD] Coating-Base Coating Coverage: Palm Dipped
  • Touchscreen Compatible: Yes
  • Material (Thck): HPPE ( 15 ga )
  • Size- Alpha: XS
  • Color (Knit/Coating): Gray / Black
  • Knit Material: HPPE
  • Includes Reinforced Thumb Crotch: Yes
  • Minimum Temperature: Not Rated
  • Knit Material Color: Gray
  • Double-Dipped: No
  • Package Quantity: 1
  • Country of Origin (subject to change): China

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Reviews of Ironclad #KKC4PU-01-XS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.