Ironclad Performance Wear
Cut-Resistant Gloves, 10" L, PR
- Zoro #: G5163673
- Mfr #: SKC2FN-06-XXL
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Knit Gloves
- ANSI/ISEA Cut Level: A2
- Color: Black/Gray
- Glove Coating Material: Foam Nitrile
- Glove Materials: HPPE
- Touchscreen Compatible: Yes
- Glove Size: 2XL
- Silicone-Free: No
$8.87
Subtotal: $8.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ironclad Performance Wear #SKC2FN-06-XXL Specifications
- Zoro #: G5163673
- Mfr #: SKC2FN-06-XXL
- UPC #: 696511871064
- Item: Knit Gloves
- ANSI/ISEA Cut Level: A2
- Color: Black/Gray
- Glove Coating Material: Foam Nitrile
- Glove Materials: HPPE
- Touchscreen Compatible: Yes
- Glove Size: 2XL
- Silicone-Free: No
- ANSI/ISEA Puncture Level: 3
- Glove Coating Finish: Smooth
- ANSI/ISEA Abrasion Level: Not Rated
- Latex-Free: No
- ANSI/ISEA Needlestick Level: 1
- Glove Length: 10 in
- Glove Coating Coverage: 3/4 Dip
- Brand and Series: Ironclad SKC2FN
- Glove Coating Cover: 3/4
- Minimum Temperature: Not Rated
- Glove Construction: Seamless Knit
- Hand Protection Style: Glove
- Size- Numeric: 11
- Double-Dipped: No
- Color (Knit/Coating): Gray / Black
- Palm Coating Material: Foam Nitrile
- Coating Type: Dipped
- Knit Material Color: Gray
- ANSI/ISEA Needlestick Level - Palm: 1
- Size- Alpha: 2XL
- Glove Coating Color: Black
- Material (Thck): HPPE ( 18 ga )
- Color Family: Gray
- Thickness: 18 ga
- Includes Reinforced Thumb Crotch: Yes
- Glove Features: Reinforced Thumb Crotch, Touchscreen Compatible
- Knit Material: HPPE
- Package Quantity: 1
- Country of Origin (subject to change): China
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Reviews of Ironclad Performance Wear #SKC2FN-06-XXL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRONCLAD PERFORMANCE WEAR Hi-Vis Cut Resistant Coated Gloves, Cut Level, Polyurethane, M, 1 PR G-IKC3HSY-03-M
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XS, PR SKC6FN-01-XS
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR KKC4N-06-XXL
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR KKC2PU-02-S
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR G-IKC5-BAS-07-XXXL
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR KKC5KV-02-S
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR 43-622BY/10XL
- MILWAUKEE TOOL Cut Level 5 Winter Insulated Dipped Gloves - Small 48-73-7950
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR RWG561TXL
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, XS, 1 PR 9348XSD
- MAGID DROC 13Gauge HiViz Crinkle Latex Coated Work Glove Cut Level A8 GPD765-7
- Ironclad Performance Wear Gloves