Ironclad

Cut-Resistant Gloves, 10" L, PR

Ironclad Cut-Resistant Gloves, 10" L, PR SKC2PU-Y-03-M
Hover or click to zoom Tap to zoom
$10.12
  • Item: Knit Gloves
  • ANSI/ISEA Cut Level: A2
  • Color: Yellow
  • Glove Coating Material: Polyurethane
  • Glove Size: M
  • Silicone-Free: No
  • ANSI/ISEA Needlestick Level: 1
  • Glove Coating Finish: Smooth
See full product details
Orders over $75 ship free.

Total: $10.12

Ironclad #SKC2PU-Y-03-M Specifications

  • Item: Knit Gloves
  • ANSI/ISEA Cut Level: A2
  • Color: Yellow
  • Glove Coating Material: Polyurethane
  • Glove Size: M
  • Silicone-Free: No
  • ANSI/ISEA Needlestick Level: 1
  • Glove Coating Finish: Smooth
  • Touchscreen Compatible: Yes
  • Glove Coating Coverage: Palm
  • Glove Length: 10 in
  • Glove Materials: HPPE
  • ANSI/ISEA Abrasion Level: Not Rated
  • Latex-Free: No
  • ANSI/ISEA Puncture Level: 4
  • Brand and Series: Ironclad SKC2PU-Y
  • Glove Coating Cover: Palm
  • [SUBHEAD] Coating-Base Coating Coverage: Palm Dipped
  • Color Family: Yellow
  • Hand Protection Style: Glove
  • Thickness: 18 ga
  • Includes Reinforced Thumb Crotch: Yes
  • ANSI/ISEA Needlestick Level - Palm: 1
  • Size- Numeric: 8
  • Material (Thck): HPPE ( 18 ga )
  • Knit Material: HPPE
  • Knit Material Color: Yellow
  • Palm Coating Material: Polyurethane
  • Coating Type: Dipped
  • Size- Alpha: M
  • Glove Coating Color: Yellow
  • Glove Construction: Seamless Knit
  • Minimum Temperature: Not Rated
  • Double-Dipped: No
  • Glove Features: Reinforced Thumb Crotch, Touchscreen Compatible
  • Color (Knit/Coating): Yellow / Yellow
  • Package Quantity: 1
  • Country of Origin (subject to change): China

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Reviews of Ironclad #SKC2PU-Y-03-M