Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EXO MIG Welder Leather Glove, XL, PR

  • Zoro #: G1105330
  • Mfr #: EXO2-MWEL-05-XL
$13.23
  • Hand: Left and Right
  • Design: Welders Glove
  • Welding Glove Application: MIG
See full product details
Orders over $75 ship free.

Ironclad #EXO2-MWEL-05-XL Specifications

  • Zoro #: G1105330
  • Mfr #: EXO2-MWEL-05-XL
Hand: Left and Right Design: Welders Glove
Welding Glove Application: MIG Leather Palm Material: Cowhide
Lining Material: Fleece Cuff Material: Cowhide
Cuff: Safety Leather Palm Type: Split
Glove Back Material: Cowhide Thumb Style: Wing
Glove Size: XL Item: Welding Gloves
Glove Cut: Gunn Color: Brown
Glove Leather Grade: A, B Stitching Material: Kevlar(R)
Application: MIG Size: XL
Glove Length: 14 3/4 in Glove Backing Material: Cowhide
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 3/4 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Safety, Glove Size XL, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Reviews of Ironclad #EXO2-MWEL-05-XL