BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Heat Resist Gloves, Black, L, Kevlar, PR

IRONCLAD| Zoro #: G0061731| Mfr #: HW4-04-L

$33.30 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: GauntletMaterial: Kevlar(R)Thumb Style: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061731 Mfr #: HW4-04-L
Cuff: GauntletMaterial: Kevlar(R)
Thumb Style: StraightCut: Gunn
Color: BlackSize: L
Item: Heat Resistant GlovesLining: kevlar(R)
Max. Temp.: 450 Degrees FApplication: Welders, Plant Workers, Tooling, Mechanics
Country of Origin (subject to change): Multiple

Description

Heat Resistant Gloves, Material Kevlar(R), Max. Temp. 450 Degrees F, Cuff Gauntlet, Size Men's L, Color Black, Lining Kevlar(R), Cut Gunn, Thumb Style Straight, Application Welders, Plant Workers, Tooling, Mechanics, 1 Pair

Reviews