KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Resist Gloves, Black, S, Kevlar, PR

IRONCLAD| Zoro #: G0061765| Mfr #: HW6X-02-S

$48.25 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 600 Degrees F
Coating Finish: Textured
Size: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061765 Mfr #: HW6X-02-S
Max. Temp.: 600 Degrees FCoating Finish: Textured
Size: SCut: Clute
Coating: NylonMaterial: Kevlar(R)
Item: Heat Resistant GlovesThumb Style: Straight
Cuff: GauntletColor: Black
Application: Welders, Plant Workers, Tooling, MechanicsLining: Unlined
Country of Origin (subject to change): Multiple

Description

Heat Resistant Gloves, Material Kevlar(R), Max. Temp. 600 Degrees F, Cuff Gauntlet, Size Men's S, Color Black, Lining Unlined, Cut Clute, Thumb Style Straight, Coating Nylon, Coating Finish Textured, Application Welders, Plant Workers, Tooling, Mechanics, 1 Pair

Reviews