Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2XL Black Gauntlet Cuff Heat Resistant Gloves

  • Zoro #: G0061756
  • Mfr #: HW4-06-XXL

$29.91

  • Material: Kevlar(R)
  • Thumb Style: Straight
  • Lining: kevlar(R)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ironclad #HW4-06-XXL Specifications

  • Zoro #: G0061756
  • Mfr #: HW4-06-XXL
Material: Kevlar(R) Thumb Style: Straight
Lining: kevlar(R) Item: Heat Resistant Gloves
Cuff: Gauntlet Cut: Gunn
Color: Black Application: Foundry, Metal Working, Manufacturing and Assembly, Hi-Temp Automotive Work, Welding
Size: 2XL Max. Temp.: 450 Degrees F
Standards: EN 388:2003 3222; CE Rated; ANSI 105 ANSI/ISEA Cut Level: A2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Heat Resistant Gloves, Material Kevlar(R), Max. Temp. 450 Degrees F, Cuff Gauntlet, Size Men's 2XL, Color Black, Lining Kevlar(R), Cut Gunn, Thumb Style Straight, Application Welders, Plant Workers, Tooling, Mechanics, 1 Pair

Reviews of Ironclad #HW4-06-XXL