Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2XL Black Gauntlet Cuff Heat Resistant Gloves

  • Zoro #: G0061801
  • Mfr #: HW6X-06-XXL

$41.95

  • Material: Kevlar(R)
  • Application: Foundry, Metal Working, Manufacturing and Assembly, Hi-Temperature Automotive Work, Welding, Glass Blowing, Pottery, Ceramics
  • Coating Finish: Textured
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ironclad #HW6X-06-XXL Specifications

  • Zoro #: G0061801
  • Mfr #: HW6X-06-XXL
Material: Kevlar(R) Application: Foundry, Metal Working, Manufacturing and Assembly, Hi-Temperature Automotive Work, Welding, Glass Blowing, Pottery, Ceramics
Coating Finish: Textured Size: 2XL
Coating: Nylon Color: Black
ANSI/ISEA Cut Level: A2 Standards: ANSI 105
Max. Temp.: 600 Degrees F Cut: Clute
Thumb Style: Straight Item: Heat Resistant Gloves
Palm Material: Silicone Cuff: Gauntlet
Lining: Kovenex(R) Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Heat Resistant Gloves, Material Kevlar(R), Max. Temp. 600 Degrees F, Cuff Gauntlet, Size Men's 2XL, Color Black, Lining Unlined, Cut Clute, Thumb Style Straight, Coating Nylon, Coating Finish Textured, Application Welders, Plant Workers, Tooling, Mechanics, 1 Pair

Reviews of Ironclad #HW6X-06-XXL