Ironclad
Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Single Layer, Spandex, Neoprene
- Zoro #: G2100169
- Mfr #: EXO-HVP-05-XL
Hover or click to zoom Tap to zoom
$12.41
- Item: Hi-Vis Mechanics Gloves
- Application: Mechanical, Utility, General Purpose
- Back Material: Spandex, Neoprene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.41
Ironclad #EXO-HVP-05-XL Specifications
- Zoro #: G2100169
- Mfr #: EXO-HVP-05-XL
- Item: Hi-Vis Mechanics Gloves
- Application: Mechanical, Utility, General Purpose
- Back Material: Spandex, Neoprene
- Closure Type: hook-and-loop
- Color: Orange/Yellow
- Cuff: Adjustable
- Lining: Terry Cloth
- Palm Construction: Single Layer
- Finger Coverage: Full Finger
- Palm Material: Embossed Synthetic Leather
- Cuff Style: Slip-On
- Size: XL
- Finger Style: Full
- Standards: EN 388 3121; CE Rated
- Knuckle Padding Material: Neoprene
- Sub-Category: High-Visibility
- Stitching Material: Nylon
- ANSI/ISEA Puncture Level: 1
- ANSI/ISEA Abrasion Level: 2
- Glove Size: XL
- Glove Material Color: Orange/Yellow
- Windproof: No
- Reflective Backing: Yes
- Glove Features: Reflective Backing, Reinforced Thumb Crotch
- Includes Red Palm: No
- Includes Keypad Nib: No
- Glove Length: 9 in
- Touchscreen Nib: No
- Includes Heat Pack Pocket: No
- Oil Resistant: No
- Knuckle Protection Material: Neoprene
- Thumb Sweat Wipe: Yes
- Includes Pinch Point Protection: No
- Touchscreen Compatible: No
- ANSI/ISEA Heat Level: Not Available
- Latex-Free: Yes
- Glove Liner Material: Unlined
- Series: EXO
- ANSI/ISEA Cut Load: 138 g
- Includes ID Panel: No
- Includes Padded Palm: No
- Glove Materials: Polyester
- Rope Channel Reinforcement: No
- Waterproof: No
- Includes Double Palm: No
- Silicone-Free: No
- EN 388 Rating: 3121
- High Visibility: Yes
- Includes Pull Strap: Yes
- EN 388 Impact Rated: No
- ANSI/ISEA Abrasion Cycles: 889
- Impact Protection Coverage: Knuckles
- Glove Back Material: Polyester
- Palm Style: Leather
- Glove Hand Style: Left and Right
- Anti-Static: No
- Brand and Series: Ironclad EXO-HVP
- Insulated: No
- Glove Construction: Cut and Sewn
- Water Resistant: No
- Low-Profile Impact Protection: No
- ANSI/ISEA Puncture Force: 10 N
- Glove Safety Features: High-Visibility
- High-Visibility: Yes
- Hand Style: Left and Right
- Palm Material [Subhead]: Leather
- Oil-Resistant: No
- Color Family: Orange
- Includes Reinforced Thumb Crotch: Yes
- Liner Style: Unlined
- Minimum Temperature: Not Rated
- Features [TABLE]: Reflective Backing, Reinforced Thumb Crotch
- Size- Alpha: XL
- Glove Back Color: Orange/Lime
- Size- Numeric: 10
- Country of Origin (subject to change): Multiple
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Reviews of Ironclad #EXO-HVP-05-XL
Explore more
- IRONCLAD Hi-Vis Mechanics Gloves, M, Orange/Yellow, Single Layer, Spandex, Neoprene EXO-HVP-03-M
- IRONCLAD Mechanics Gloves, 2XL, Black/Green, Single Layer, Spandex EXO-MUG-06-XXL
- IRONCLAD Mechanics Touchscreen Gloves, XL, Black/Silver, Reinforced, Polyester IEX-MPRE-05-XL
- IRONCLAD Mechanics Gloves, L, Black/Green, Reinforced, Spandex EXO-MULR-04-L
- MCR SAFETY Predator Mechanics Work Gloves Impact Resistant Gloves Premium Honey Gold Goatskin D3O Foam, PR PD2907M
- POWERWELD Mechanics Gloves with Deerskin Palm, Large PW2690L
- IRONCLAD Mechanics Touchscreen Gloves, XL, Black/Gold, Single Layer, Polyester IEX-MPLG-05-XL
- HEXARMOR Safety Gloves, PR 2098-XXL (11)
- MECHANIX WEAR Mechanics Gloves, Black, Single Layer, Synthetic Leather MG2-05-008
- Ironclad Gloves