Ironclad
Impact Mechanics Glove, Blue/Black, M, PR
- Zoro #: G3785297
- Mfr #: EXO-MIGB-03-M
Hover or click to zoom Tap to zoom
$17.54
- Color: Black/Blue
- Palm Material: Synthetic Leather
- Glove Back Material: Polyester, Spandex(R)
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.54
Ironclad #EXO-MIGB-03-M Specifications
- Zoro #: G3785297
- Mfr #: EXO-MIGB-03-M
- Color: Black/Blue
- Palm Material: Synthetic Leather
- Glove Back Material: Polyester, Spandex(R)
- Series: Indi Cotton Corded Palm
- Insulated: No
- Finger Style: Full Finger
- Cuff: Adjustable
- Glove Size: M
- Standards: EN 388 2131; CE Rated
- Palm Construction: Anti-Vibration
- Item: Impact Resistant Gloves
- Size: M
- Closure Type: Hook-and-Loop
- Knuckle Padding Material: TPR
- Hand: Left and Right
- Lining: Terry Cloth
- Back Material: TPR
- Palm Style: Foam Padding, Reinforced Patches
- Includes Padded Palm: Yes
- Includes Keypad Nib: No
- Includes ID Panel: No
- Windproof: No
- Impact Protection Style: Standard
- Brand and Series: Ironclad EXO-MIGB
- Oil Resistant: No
- Touchscreen Nib: No
- Glove Hand Style: Left and Right
- Includes Heat Pack Pocket: No
- ANSI/ISEA Puncture Level: 1
- Cuff Style: Slip-On
- Includes Red Palm: No
- Water Resistant: No
- Glove Liner Material: Unlined
- High Visibility: No
- Glove Construction: Cut and Sewn
- Includes Pinch Point Protection: No
- Glove Materials: Synthetic Leather/Polyester
- Low-Profile Impact Protection: Yes
- Glove Material Color: Black/Green
- Touchscreen Compatible: No
- Reinforcement Coverage: Reinforced Palm
- Impact Protection Coverage: Knuckles
- Glove Length: 9 in
- Finger Coverage: Full Finger
- Anti-Static: No
- ANSI/ISEA Abrasion Cycles: 1,596
- Glove Features: Padded Knuckles
- EN 388 Rating: 2131
- Waterproof: No
- Includes Pull Strap: Yes
- ANSI/ISEA Abrasion Level: 3
- Stitching Material: Nylon
- Knuckle Protection Material: TPR
- Rope Channel Reinforcement: No
- Thumb Sweat Wipe: Yes
- Latex-Free: Yes
- EN 388 Impact Rated: No
- Includes Double Palm: No
- Reflective Backing: No
- Impact Glove Type: Not Rated
- Silicone-Free: No
- High-Visibility: No
- Hand Style: Left and Right
- Glove Back Color: Black/Blue
- Leather Color: Black/Blue
- Palm Material [Subhead]: Leather
- Size- Numeric: 8
- Vibration Dampening Method: Padding
- Palm Type [Mechanics]: Leather
- Minimum Temperature: Not Rated
- Material [Leather]: Synthetic Leather
- Size- Alpha: M
- Oil-Resistant: No
- Country of Origin (subject to change): Multiple
Description
Mechanics Gloves, Color Black/Blue, Palm Material Synthetic Leather, Palm Construction 1-Layer, Knuckle Padding Material TPR, Stitching Material Nylon, Adjustable Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger, 1 Pair
Reviews of Ironclad #EXO-MIGB-03-M
Explore more
- IRONCLAD Impact Mechanics Glove, Blue/Black, S, PR EXO-MIGB-02-S
- IRONCLAD Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR INDI-KC5-04-L
- IRONCLAD Impact Glove Black Xl G14009
- IRONCLAD Anti-Vibration Gloves, Full, M, PR WWI2-03-M
- MILWAUKEE Impact Demolition Gloves - Medium 48-22-8751
- RINGERS GLOVES Impact Resistant Gloves, Black, XS, PR 163
- IMPACTO XL Impact Gloves 60100120050
- IMPACTO Anti-Vibration Gloves, S, Blue/Ylw, PR 503-20S
- LEGACY MANUFACTURING Flexzilla? Pro Impact Sandy Nitrile Dip Gloves, Black/ZillaGreen?, XL GC161PXL
- Ironclad Gloves & Hand Protection