- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Anti-Vibration Gloves
- /
- Impact Resistant Gloves, Green, 2XL, PR
Shop Alternate Products
This Product is Discontinued
Ironclad Performance Wear
Impact Resistant Gloves, Green, 2XL, PR (Discontinued)
Mfr # KCCP-06-XXL
Zoro # G5657173
This Product is Discontinued
Key Features
- Glove Size 2XL
- Palm Material Cotton/Polyester
- Standards EN & ANSI
- Insulated No
- Color Green/White
Customers Also Purchased
- Brand Ironclad Performance Wear
-
MFR #
KCCP-06-XXL
-
Zoro #
G5657173
- UPC # 696511872962
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Details
Item | Mechanics Gloves |
Palm Material | Cotton/Polyester |
Standards | EN & ANSI |
Insulated | No |
Color | Green/White |
ANSI/ISEA Cut Level | A3 |
Cuff | Slip-On |
Stitching Material | Nylon |
Finger Style | Full Finger |
Series | KONG(R) |
Glove Back Material | Polyester |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Abrasion Level | Not Tested |
ANSI/ISEA Puncture Force | 63 N |
Latex-Free | Yes |
Touchscreen Compatible | No |
ANSI/ISEA Impact Level | 2 |
Glove Features | Reinforced Thumb Crotch |
Anti-Static | No |
Glove Construction | Cut and Sewn |
Impact Protection Style | Standard |
Impact Glove Type | ANSI/ISEA Rated, CE Rated |
Waterproof | No |
Windproof | No |
ANSI/ISEA Cut Load | 1,046 g |
Includes Padded Palm | No |
Includes Red Palm | No |
Low-Profile Impact Protection | No |
Brand and Series | Ironclad KONG(R) KCCP |
Thumb Sweat Wipe | No |
Includes Double Palm | No |
Includes Pull Strap | No |
Glove Materials | Polyester |
Palm Style | Uncoated |
EN 388 Rating | 1142BP |
Silicone-Free | No |
Glove Material Color | Green |
EN 388 Impact Rated | Yes |
Includes ID Panel | No |
Includes Heat Pack Pocket | No |
Includes Pinch Point Protection | Yes |
Touchscreen Nib | No |
ANSI/ISEA Impact Force | 6.5 kN |
Impact Protection Coverage | Knuckles |
Water Resistant | No |
Cuff Style | Gauntlet |
Cut-Resistance Coverage | Palm Side |
Glove Liner Material | Unlined |
ANSI/ISEA Heat Level | Not Available |
Includes Keypad Nib | No |
Rope Channel Reinforcement | No |
Reflective Backing | No |
High-Visibility | No |
Includes Reinforced Thumb Crotch | Yes |
Glove Back Color | Green |
Oil-Resistant | No |
Minimum Temperature | Not Rated |
ANSI/ISEA Cut Level (Coverage) | A3 - Palm Side |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN